Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HP LCD 8500 1U CONSOLE US KIT

  • Mfr # AF630A

  • Zoro # G716559424


product price: $3,185.69
/ea
Free Shipping & Returns

Key Features

Height
16.7 in
Display Screen Type
LCD
Number of USB Ports
2
Pointing Device Type
TouchPad
Screen Resolution
1600 x 1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF630A
Zoro #
G716559424
UPC #
887758921074
Country of Origin
China

Dimensions

Height
16.7 in
Screen Size
18.5 in
Rack Height
1U
Width
1.7 in

Details

Display Screen Type
LCD
Number of USB Ports
2
Pointing Device Type
TouchPad
Screen Resolution
1600 x 1200
DisplayPort
Yes
Device Type
LCD Rack Console
Environmentally Friendly
Yes
KVM Switch
Yes
Color
Silver
Keyboard
Yes
Screen Mode
WXGA
Item
LCD Rack Console
USB
Yes

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.