Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hp Lto6 Ultrium Non Custom Label 20 Pack

  • Mfr # C7976AN

  • Zoro # G0414737


product price: $904.99
/pk 20, $45.25/ea
Free Shipping & Returns

Key Features

Depth
6 in
Tape Length
2775.59 ft
Compressed Storage Capacity
6.25 TB
Media Formats
Rewritable
Labeled
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C7976AN
Zoro #
G0414737
UPC #
887111627285
Country of Origin
Unknown

Dimensions

Depth
6 in
Tape Length
2775.59 ft
Height
13 in
Width
10.8 in

Details

Compressed Storage Capacity
6.25 TB
Media Formats
Rewritable
Labeled
Yes
Native Storage Capacity
2.50 TB
Tape Technology
LTO-6
Item
Data Cartridge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.