HP X142 40G QSFP+ MPO eSR4 300M XCVR

  • Mfr # JH233A

  • Zoro # G816488266


product price: $4,738.99
/ea
Free Shipping & Returns

Key Features

Ethernet Technology
40 Gigabit Ethernet
Total Number of Ports
1
Connector Type
MPO
Fiber Mode Supported
Multi-mode
Interfaces
1 x MPO 40GBase-eSR4 Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JH233A
Zoro #
G816488266
UPC #
889296046325
Country of Origin
Multiple

Details

Ethernet Technology
40 Gigabit Ethernet
Total Number of Ports
1
Connector Type
MPO
Item
QSFP+
Fiber Mode Supported
Multi-mode
Interfaces
1 x MPO 40GBase-eSR4 Network
Network Technology
40GBase-eSR4
Media Type Supported
Optical Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.