
Hp X240 10G Sfp+ Sfp+ 0.65M Dac Cable
Mfr # JD095C
Zoro # G0472846
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Cable Type
SFP+
Cable Length
2.13 ft
Connector on First End Details
1 x SFP+ Network
Device Supported
Network Device
Connector Type on Second End
SFP+ Network
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JD095C
Zoro #
G0472846
UPC #
886112818586
Country of Origin
Unknown
Dimensions
Cable Length
2.13 ft
Details
Cable Type
SFP+
Item
Network Cable
Connector on First End Details
1 x SFP+ Network
Device Supported
Network Device
Connector Type on Second End
SFP+ Network
Conductor
Copper
Connector on Second End Details
1 x SFP+ Network
Connector Type on First End
SFP+ Network
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.