
Hp X362 1110W Ac Poe Power Supply
Mfr # JG545A#ABA
Zoro # G0548218
product price: $1,450.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
110 V AC, 220 V AC
Input Voltage Type
AC
Compatibility
HP 5500-HI Switch Series PoE Switches
Width
3.3 in
Color
Dual Color
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JG545A#ABA
Zoro #
G0548218
UPC #
887111416148
Country of Origin
Unknown
Dimensions
Width
3.3 in
Depth
10.2 in
Height
1.6 in
Length
1.6 in
Details
Input Voltage
110 V AC, 220 V AC
Input Voltage Type
AC
Compatibility
HP 5500-HI Switch Series PoE Switches
Color
Dual Color
Item
Proprietary Power Supply
Input Voltage Range
102.5 V AC - 264 V AC
Environmentally Friendly
Yes
Output Voltage
-56 V DC
Output Power
1110 W
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.