Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hp X372 54Vdc 680W 100-240Vac Ps

  • Mfr # JL086A#ABA

  • Zoro # G0652271


product price: $889.99
/ea
Free Shipping & Returns

Key Features

Width
3.3 in
Output Power
680 W
Output Voltage
54 V DC
Depth
8.9 in
Input Voltage
120 V AC, 230 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JL086A#ABA
Zoro #
G0652271
UPC #
888793598030
Country of Origin
Unknown

Dimensions

Width
3.3 in
Depth
8.9 in
Height
1.6 in

Details

Output Power
680 W
Output Voltage
54 V DC
Item
Power Module
Input Voltage
120 V AC, 230 V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.