Zoro Homepage

HPE 15.36TB NVME RI E3S EC1 PE1010 SSD

  • Mfr # P77275-B21

  • Zoro # G915658829


product price: $76,395.19
/ea
Free Shipping & Returns

Key Features

Drive Type
Internal
Random 4KB Write
243361IOPS
Hot Pluggable
Yes
Random 4KB Read
1317146IOPS
Width
7.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P77275-B21
Zoro #
G915658829
UPC #
-
Country of Origin
China

Dimensions

Width
7.9 in
Depth
10 in
Height
4.6 in

Details

Drive Type
Internal
Random 4KB Write
243361IOPS
Hot Pluggable
Yes
Item
Solid State Drive
Random 4KB Read
1317146IOPS
Device Supported
Server
Endurance (DWPD)
1.43
Storage Capacity
15.36 TB
For Use With
HPE Gen 11 Servers

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.