HPE 1600W Flex Slot Platinum Hot Plug Low Halogen Power Supply Kit - Flex Slot, Hot-pluggable - 94% Efficiency (Discontinued)
- Mfr # P38997B21
- Zoro # G912496400
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P38997B21
Zoro #
G912496400
UPC #
190017494937
Country of Origin
United States
Dimensions
Width
13 in
Depth
7.8 in
Height
3.8 in
Details
Item
Power Supply
Compatible With
HPE ProLiant Series Servers: Gen10 , 300 Gen9, Apollo 2000, Apollo 4000
Efficiency
94%
Compatibility
HPE ProLiant Series Servers: Gen10 , 300 Gen9, Apollo 2000, Apollo 4000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.