HPE 1.92TB NVME RI BC U.3 FIPS CM7 SSD
Mfr # P61019-B21
Zoro # G115658544
product price:Â $27,173.65
/ea
Free Shipping & Returns
Key Features
Width
8.6 in
Hot Pluggable
Yes
Drive Carrier
Yes
Depth
9 in
Endurance Type
Read Intensive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P61019-B21
Zoro #
G115658544
UPC #
190017653334
Country of Origin
China
Dimensions
Width
8.6 in
Depth
9 in
Height
5.8 in
Details
Hot Pluggable
Yes
Drive Carrier
Yes
Endurance Type
Read Intensive
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Drive Interface Standard
PCI Express NVMe 4.0
Device Supported
Storage Server
Storage Capacity
1.92 TB
Random 4KB Read
1198665IOPS
Random 4KB Write
161460IOPS
Interface
U.3
For Use With
HPE Gen10 servers
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.