Zoro Homepage
This item is Discontinued.
Hpe Hpe 1.92Tb Sata Ri Sff Sc Mv Ssd P18426-B21

Hpe 1.92Tb Sata Ri Sff Sc Mv Ssd (Discontinued)

  • Mfr # P18426-B21
  • Zoro # G9888736
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P18426-B21
Zoro #
G9888736
UPC #
190017376516
Country of Origin
Unknown

Dimensions

Height
0.3 in

Details

Drive Carrier
Yes
Random 4KB Read
56000IOPS
Hot Pluggable
Yes
Drive Interface Standard
SATA/600
Device Supported
Server
Storage Capacity
1.92 TB
Random 4KB Write
25000IOPS
Maximum Write Transfer Rate
470-MB/s
Endurance Type
Read Intensive
Maximum Read Transfer Rate
520-MB/s
Item
Solid State Drive
Endurance (DWPD)
0.8
Operating Power Consumption
6.30 W
Interface
SATA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.