HPE 32GB DDR5 SDRAM Memory Module
Mfr # P43328B21
Zoro # G710126561
product price: $10,430.53
/ea
Free Shipping & Returns
Key Features
Memory Voltage
1.10 V
Signal Processing
Registered
Memory Size
32 GB
Number of Modules
(1) 32GB
Device Supported
Blade Server
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P43328B21
Zoro #
G710126561
UPC #
190017527703
Country of Origin
United States
Dimensions
Memory Size
32 GB
Details
Memory Voltage
1.10 V
Signal Processing
Registered
Item
RAM Module
Number of Modules
(1) 32GB
Device Supported
Blade Server
Memory Rank
Dual-rank
Memory Technology
DDR5 SDRAM
Memory Speed
4800 MHz
Memory Standard
DDR5-4800/PC5-38400
Number of Pins
288
Description
HPE DDR5 SmartMemory is designed for small to large enterprise customers with a significant need for performance and capacity, along with a desire to manage total cost of ownership. HPE DDR5 SmartMemory enables total server memory optimization, runs at top throughput speed, and is among the most power-efficient memory available. In addition to performance and efficiency, HPE DDR5 SmartMemory also delivers on reliability. Only the highest-quality DRAM modules are selected from top suppliers. Now more than ever, DRAM quality is critical, as data center trends such as server virtualization, cloud computing, and the use of large database applications have increased the need for higher-capacity memory with greater up-time. HPE DDR5 SmartMemory undergoes rigorous qualification and testing processes that unlock memory performance features available only with HPE servers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.