HPE 3.2TB NVME MU BC U.3 FIPS CM7 SSD
Mfr # P61051-B21
Zoro # G515658410
product price: $44,775.99
/ea
Free Shipping & Returns
Key Features
Endurance (DWPD)
3
Device Supported
Storage Server
Drive Interface Standard
PCI Express NVMe 4.0
Depth
9 in
Drive Carrier
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P61051-B21
Zoro #
G515658410
UPC #
190017653617
Country of Origin
China
Dimensions
Depth
9 in
Width
8.6 in
Height
5.8 in
Details
Endurance (DWPD)
3
Device Supported
Storage Server
Drive Interface Standard
PCI Express NVMe 4.0
Drive Carrier
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Random 4KB Write
654401IOPS
For Use With
HPE Compute Mainstream
Random 4KB Read
1334274IOPS
Storage Capacity
3.20 TB
Hot Pluggable
Yes
Endurance Type
Mixed Use
Interface
U.3
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.