
HPE 3.2TB NVME MU E3S EC1 PE1030 SSD
Mfr # P77265-B21
Zoro # G015658316
product price: $24,295.99
/ea
Free Shipping & Returns
Key Features
Hot Pluggable
Yes
Depth
10 in
Endurance Type
Mixed Use
Device Supported
Server
Drive Type
Internal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P77265-B21
Zoro #
G015658316
UPC #
-
Country of Origin
China
Dimensions
Depth
10 in
Height
4.6 in
Width
7.9 in
Details
Hot Pluggable
Yes
Endurance Type
Mixed Use
Device Supported
Server
Drive Type
Internal
Storage Capacity
3.20 TB
Item
Solid State Drive
For Use With
HPE Gen 11 Servers
Endurance (DWPD)
4.03
Interface
PCI Express NVMe
Random 4KB Read
1301776IOPS
Random 4KB Write
561142IOPS
Drive Interface Standard
PCI Express NVMe 5.0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.