Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HPE 3.84TB NVME RI BC U.3 FIPS CM7 SSD

  • Mfr # P61027-B21

  • Zoro # G215658475


product price: $44,749.99
/ea
Free Shipping & Returns

Key Features

Drive Interface Standard
PCI Express NVMe 4.0
Drive Carrier
Yes
Endurance (DWPD)
1
Device Supported
Data Center
Depth
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P61027-B21
Zoro #
G215658475
UPC #
190017653358
Country of Origin
China

Dimensions

Depth
9 in
Width
8.6 in
Height
5.8 in

Details

Drive Interface Standard
PCI Express NVMe 4.0
Drive Carrier
Yes
Endurance (DWPD)
1
Device Supported
Data Center
Encryption Algorithm
FIPS 140-3
Endurance Type
Read Intensive
For Use With
HPE Gen 10 Server
Hot Pluggable
Yes
Random 4KB Write
332212IOPS
Random 4KB Read
1207140IOPS
Interface
U.3
Storage Capacity
3.84 TB

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.