Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hpe 4Tb 6G Sata 7.2K Lff Mdl Lp Hdd

  • Mfr # 861683-B21

  • Zoro # G0832451


product price: $1,369.99
/ea
Free Shipping & Returns

Key Features

Storage Capacity
4 TB
For Use With
HPE Apollo 4200 Gen9 Server
Speed
7200 RPM
Drive Type
Internal
Interface
SATA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861683-B21
Zoro #
G0832451
UPC #
190017063591
Country of Origin
Unknown

Details

Item
Hard Drive
Storage Capacity
4 TB
For Use With
HPE Apollo 4200 Gen9 Server
Speed
7200 RPM
Drive Type
Internal
Interface
SATA
Device Supported
Server
Drive Interface Standard
SATA/600

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.