HPE 6.4TB NVME MU BC U.3 FIPS CM7 SSD

  • Mfr # P61059-B21

  • Zoro # G115658469


product price: $71,646.99
/ea
Free Shipping & Returns

Key Features

Random 4KB Write
592261IOPS
Depth
9 in
Endurance (DWPD)
3
Interface
U.3
Height
5.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P61059-B21
Zoro #
G115658469
UPC #
190017653631
Country of Origin
China

Dimensions

Depth
9 in
Height
5.8 in
Width
8.6 in

Details

Random 4KB Write
592261IOPS
Endurance (DWPD)
3
Interface
U.3
Drive Interface Standard
PCI Express NVMe x4
Endurance Type
Mixed Use
For Use With
HPE ProLiant Servers
Drive Carrier
Yes
Storage Capacity
6.40 TB
Random 4KB Read
1286234IOPS
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Device Supported
Storage Server
Hot Pluggable
Yes
Item
Solid State Drive

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.