HPE 7.68TB NVME RI BC U.3 FIPS CM7 SSD

  • Mfr # P61035-B21

  • Zoro # G315658467


product price: $71,646.99
/ea
Free Shipping & Returns

Key Features

Interface
U.3
Width
8.6 in
For Use With
HPE Gen10 servers.
Storage Capacity
7.68 TB
Random 4KB Write
316613IOPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P61035-B21
Zoro #
G315658467
UPC #
190017653372
Country of Origin
China

Dimensions

Width
8.6 in
Height
5.8 in
Depth
9 in

Details

Interface
U.3
For Use With
HPE Gen10 servers.
Storage Capacity
7.68 TB
Item
Solid State Drive
Random 4KB Write
316613IOPS
Mean Time Between Failures (MTBF)
382.2 Year
Device Supported
Data Center
Drive Interface Standard
PCI Express NVMe 4.0
Drive Type
Internal
Endurance (DWPD)
1
Drive Carrier
Yes
Random 4KB Read
1202924IOPS
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Endurance Type
Read Intensive
Hot Pluggable
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.