Zoro Homepage

HPE 7.68TB NVME RI E3S EC1 PE1010 SSD

  • Mfr # P77273-B21

  • Zoro # G915658614


product price: $40,257.59
/ea
Free Shipping & Returns

Key Features

Depth
10 in
Random 4KB Read
1322295IOPS
Interface
PCI Express NVMe
Width
7.9 in
Drive Interface Standard
PCI Express NVMe 5.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P77273-B21
Zoro #
G915658614
UPC #
-
Country of Origin
China

Dimensions

Depth
10 in
Width
7.9 in
Height
4.6 in

Details

Random 4KB Read
1322295IOPS
Interface
PCI Express NVMe
Item
Solid State Drive
Drive Interface Standard
PCI Express NVMe 5.0
Device Supported
Server
Hot Pluggable
Yes
Endurance Type
Read Intensive
Endurance (DWPD)
1.4
Storage Capacity
7.68 TB
Random 4KB Write
226065IOPS
Drive Type
Internal
For Use With
HPE Gen 11 Servers

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.