HPE 865408-B21 500W Flex Slot Platinum Hot Plug Low Halogen Power Supply Kit

  • Mfr # 865408-B21

  • Zoro # G603881461


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Volts AC/DC
230V AC, 380V DC
Depth
1.6 in
Width
2.7 in
Height
8.9 in
Input Voltage
380 V DC, 230 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
865408-B21
Zoro #
G603881461
UPC #
190017072661
Country of Origin
China

Dimensions

Depth
1.6 in
Width
2.7 in
Height
8.9 in

Details

Item
Power Module
Volts AC/DC
230V AC, 380V DC
Input Voltage
380 V DC, 230 V AC

Description

How do you improve data center power efficiency without impacting IT performance? HPE Flexible Slot Power Supplies provide up to 96% power efficiency with 80PLUS Titanium-certified power supplies that lower server power requirements and reduce power waste in your data center.1 It's form factor is 25% smaller than previous generation power supplies, providing more space to add additional server options and improve the performance of your servers. These power supplies provide fast, tool-less hot plug access to server power supplies for greater serviceability and are supported across the entire HPE ProLiant Gen10 and HPE ProLiant 300 Gen9 Server series families, simplifying your spares strategy and further reducing data center costs.

Features
  • Increase power density with 1600W Platinum power supply
  • Launching 800W Flex Slot power supply with 96% efficiency, 80PLUS Titanium certified.1
  • Delivering 48V DC input option in the HPE Flexible Slot Power Supply form factor
  • 800W universal Flex Slot power supply enables both 277V AC and 380V DC input options
Specifications
  • Product Type: Power Module
  • Height: 8.9"
  • Width: 2.7"
  • Depth: 1.6"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.