HPE 960 GB Solid State Drive, 2.5 in. Internal, SAS 12Gb/s SAS
Mfr # P40510B21
Zoro # G410069915
product price: $11,819.95
/ea
Free Shipping & Returns
Key Features
For Use With
HPE ProLiant Rack
Interface
12Gb/s SAS
Recording Capacity
960 GB
Endurance Type
Mixed Use
Drive Carrier
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P40510B21
Zoro #
G410069915
UPC #
190017508962
Country of Origin
United States
Details
Item
Solid State Drive
For Use With
HPE ProLiant Rack
Interface
12Gb/s SAS
Recording Capacity
960 GB
Endurance Type
Mixed Use
Drive Carrier
Yes
Random 4KB Write
48000IOPS
Wireless LAN
No
Device Supported
Server
Hot Pluggable
Yes
Drive Interface
SAS
Endurance (DWPD)
3
Random 4KB Read
155000IOPS
Drive Type
Internal
Description
HPE 12Gb SAS Mixed Use MU SSDs are ideal for big data analytics, cloud computing, high performance compute, database applications and virtualization. Achieve higher IOPS and lower latency to enhance the performance of your data center. Maintain data accuracy with full data-path error detection and surprise power loss protection. Choose from a broad portfolio of enhanced solutions in a wide variety of capacities. HPE 24Gb Enabled SAS SSDs are Capable of 2x the Performance of 12Gb SAS SSDs. Next Generation of SAS interface, based on the SAS-4 specification. HPE 24Gb Enterprise SAS capability relies on a complete ecosystem enablement requiring a 24G SAS controller and updated server infrastructure which is set to launch in 2021. HPE 24Gb Enterprise SAS SSDs are compatible with 12Gb Enterprise SAS ecosystem.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.