Zoro Homepage

HPE ANW 10GBASE-T SFP+ RJ45 30

  • Mfr # JL563C

  • Zoro # G814935625


product price: $1,686.99
/ea
Free Shipping & Returns

Key Features

Connector Type
RJ-45
Width
0.5 in
Number of Ports
1
Depth
2.8 in
Height
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JL563C
Zoro #
G814935625
UPC #
190017716923
Country of Origin
United States

Dimensions

Width
0.5 in
Depth
2.8 in
Height
0.5 in

Details

Item
SFP+ Module
Connector Type
RJ-45
Number of Ports
1
Application
Data Networking, Optical Network
Twisted Pair Cable Standard
Category 6a
Maximum Distance Supported
0.03 km
Ethernet Technology
10 Gigabit Ethernet
Interfaces/Ports Details
(1) RJ-45 10GBase-T Network
Network Technology
10GBase-T
Network Standard
10GBase-T

Description

HPE Aruba Networking 10GBASE-T SFP+ RJ45 30m Cat6A Transceiver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.