
HPE ANW 5420 24F MODULE
Mfr # S0U67A
Zoro # G915797672
product price: $6,450.99
/ea
Free Shipping & Returns
Key Features
Layer Supported
3
Ethernet Technology
Gigabit Ethernet
Number of SFP Slots
24
PoE (RJ-45) Port
Yes
Power Source
Power Supply
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S0U67A
Zoro #
G915797672
UPC #
190017650753
Country of Origin
China
Dimensions
Height
1.7 in
Width
9 in
Details
Layer Supported
3
Ethernet Technology
Gigabit Ethernet
Number of SFP Slots
24
PoE (RJ-45) Port
Yes
Power Source
Power Supply
Network Standard
1000Base-X
Expansion Slot Type
Line Card, SFP (mini-GBIC)
Modular
Yes
Number of Power Supplies Supported
4
Features
Hot-swappable
Manageable
Yes
Compatible Rack Unit
4U
Media Type Supported
Optical Fiber
Port/Expansion Slot Details
4 x Expansion Slot, 24 x Gigabit Ethernet Expansion Slot
Power Consumption
1600 W
Networking Standards
IEEE 802.3bt
PoE Budget
90 W
Form Factor
Rack-mountable
High Availability Supported
Yes
Total Number of Expansion Slots
30
Redundant Power Supply
Yes
Item
Switch Chassis
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.