Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HPE ANW 5420 24G CL4 Module

  • Mfr # S0U62A

  • Zoro # G214935973


product price: $6,677.99
/ea
Free Shipping & Returns

Key Features

Height
1.7 in
Depth
9 in
Width
8.4 in
Mounting
Rack Mount
Media Type Supported
Optical Fiber, Twisted Pair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S0U62A
Zoro #
G214935973
UPC #
190017650708
Country of Origin
United States

Dimensions

Height
1.7 in
Depth
9 in
Width
8.4 in

Details

Item
Switch Chassis
Mounting
Rack Mount
Media Type Supported
Optical Fiber, Twisted Pair
Network Technology
10/100/1000Base-T
Redundant Power Supply Supported
Yes
Series
CX 5420
Power Source
AC, Power Supply
PoE (RJ-45) Port
Yes
Network (RJ-45)
Yes
Application
Network, Enterprise, IoT Devices, Campus, Branch Office
Compatible Rack Unit
4U
Manageable
Yes
High Availability Supported
Yes
Layer Supported
3
Number of Network Ports
24
Modular
Yes
Features
Hot-swappable
Port/Expansion Slot Details
6 x Expansion Slot, 24 x Gigabit Ethernet PoE
Ethernet Technology
Gigabit Ethernet
Networking Standards
IEEE 802.3bt
Input Voltage
120V AC, 230V AC
Power Consumption
1600 W
Number of Power Supplies Supported
4
Number of Expansion Slots
6
Expansion Slot Type
Line Card
Form Factor
Rack-mountable
Network Standard
10/100/1000Base-T
Total Number of Network Ports
24
Redundant Power Supply
Yes
Total Number of Expansion Slots
6

Description

HPE Aruba Networking CX 5420 24p 10M/100M/1G Class4 PoE Module

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.