Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HPE ANW 5420 24G CL4 Module

  • Mfr # S0U63A

  • Zoro # G614935993


product price: $7,394.99
/ea
Free Shipping & Returns

Key Features

Mounting
Rack Mount
Width
8.4 in
Depth
9 in
Height
1.7 in
High Availability Supported
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S0U63A
Zoro #
G614935993
UPC #
190017650715
Country of Origin
United States

Dimensions

Width
8.4 in
Depth
9 in
Height
1.7 in

Details

Item
Switch Chassis
Mounting
Rack Mount
High Availability Supported
Yes
PoE (RJ-45) Port
Yes
Number of Network Ports
20
Modular
Yes
Manageable
Yes
Expansion Slot Type
Line Card, SFP+
Network (RJ-45)
Yes
Number of Expansion Slots
10
Port/Expansion Slot Details
4 x 10 Gigabit Ethernet Expansion Slot, 20 x Gigabit Ethernet Network, 6 x Expansion Slot
Power Consumption
1600 W
Application
Branch Office, Enterprise, Network, IoT Devices, Campus
Power Source
AC, Power Supply
Features
Hot-swappable
Input Voltage
120V AC, 230V AC
Series
CX 5420
Ethernet Technology
10 Gigabit Ethernet, Gigabit Ethernet
Redundant Power Supply Supported
Yes
Media Type Supported
Optical Fiber, Twisted Pair
Layer Supported
3
Network Technology
10GBase-LRM, 1000Base-T
Number of SFP+ Slots
4
Compatible Rack Unit
4U
Networking Standards
IEEE 802.3bt
Number of Power Supplies Supported
4
Form Factor
Rack-mountable
Network Standard
10GBase-LRM, 1000Base-T
Redundant Power Supply
Yes
Total Number of Network Ports
20
Total Number of Expansion Slots
10

Description

HPE Aruba Networking CX 5420 24p 10M/100M/1G Class4 PoE Module

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.