
HPE ANW 5420 24G MODULE
Mfr # S0U61A
Zoro # G515797669
product price: $5,460.99
/ea
Free Shipping & Returns
Key Features
Media Type Supported
Optical Fiber, Twisted Pair
Modular
Yes
Network (RJ-45)
Yes
Number of Power Supplies Supported
4
Expansion Slot Type
Line Card
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S0U61A
Zoro #
G515797669
UPC #
190017650593
Country of Origin
China
Dimensions
Width
8.4 in
Height
1.7 in
Details
Media Type Supported
Optical Fiber, Twisted Pair
Modular
Yes
Network (RJ-45)
Yes
Number of Power Supplies Supported
4
Expansion Slot Type
Line Card
Manageable
Yes
Total Number of Network Ports
24
High Availability Supported
Yes
Compatible Rack Unit
4U
Redundant Power Supply
Yes
Network Standard
1000Base-T
PoE (RJ-45) Port
Yes
Networking Standards
IEEE 802.3bt
Total Number of Expansion Slots
6
Ethernet Technology
Gigabit Ethernet
Form Factor
Rack-mountable
Features
Hot-swappable
Item
Switch Chassis
Port/Expansion Slot Details
6 x Expansion Slot, 24 x Gigabit Ethernet Network
Layer Supported
3
Power Source
AC, Power Supply
Power Consumption
1600 W
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.