Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HPE ANW 5420 8P LRM Module

  • Mfr # S0U68A

  • Zoro # G616126269


product price: $9,014.99
/ea
Free Shipping & Returns

Key Features

High Availability Supported
Yes
Modular
Yes
Manageable
Yes
Port/Expansion Slot Details
8 x 10 Gigabit Ethernet Expansion Slot, 6 x Expansion Slot
Height
1.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S0U68A
Zoro #
G616126269
UPC #
190017650760
Country of Origin
United States

Dimensions

Height
1.7 in
Width
8.4 in

Details

High Availability Supported
Yes
Modular
Yes
Manageable
Yes
Port/Expansion Slot Details
8 x 10 Gigabit Ethernet Expansion Slot, 6 x Expansion Slot
Total Number of Expansion Slots
14
Power Consumption
1600 W
Form Factor
Rack-mountable
Networking Standards
IEEE 802.3bt
Power Source
AC, Power Supply
Compatible Rack Unit
4U
Features
Hot-swappable
Number of Power Supplies Supported
4
Expansion Slot Type
Line Card, SFP+
PoE (RJ-45) Port
Yes
Item
Switch Chassis
Network Standard
10GBase-LRM
Number of SFP+ Slots
8
Ethernet Technology
10 Gigabit Ethernet
Redundant Power Supply
Yes
Layer Supported
3
Media Type Supported
Optical Fiber

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.