Zoro Homepage

HPE ANW 6000 48G CL4 4SFP 740W

  • Mfr # R9Y03A#ABA

  • Zoro # G512432723


product price: $3,314.99
/ea
Free Shipping & Returns

Key Features

Mounting
Cabinet Mount, Rack Mount, Wall Mount, Surface Mount
Depth
12.7 in
Width
17.4 in
Height
1.7 in
Uplink Port
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R9Y03A#ABA
Zoro #
G512432723
UPC #
190017612027
Country of Origin
United States

Dimensions

Depth
12.7 in
Width
17.4 in
Height
1.7 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.