Zoro Homepage

HPE ANW AP-635 US 5pk Campus

  • Mfr # S3J36A

  • Zoro # G015232202


product price: $6,371.99
/ea
Free Shipping & Returns

Key Features

Standards
FCC/ISED CE Marked RED Directive 2014/53/EU EMC Directive 2014/30/EU Low Voltage Directive 2014/35/EU UL/IEC/EN 62368-1 EN 60601-1-1 EN60601-1-2 UL2043 Plenum Rating 802.3at 802.3af 802.3bz 802.3az
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax
Depth
8.7 in
Height
2 in
Width
8.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3J36A
Zoro #
G015232202
UPC #
190017703305
Country of Origin
United States

Dimensions

Depth
8.7 in
Height
2 in
Width
8.7 in

Details

Item
Wireless Access Point
Standards
FCC/ISED CE Marked RED Directive 2014/53/EU EMC Directive 2014/30/EU Low Voltage Directive 2014/35/EU UL/IEC/EN 62368-1 EN 60601-1-1 EN60601-1-2 UL2043 Plenum Rating 802.3at 802.3af 802.3bz 802.3az
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax
Mounting
Ceiling Mount
Management Port
Yes
Wireless Transmission Speed
3.90-Gbit/s
Network Band
Tri Band
Ethernet Technology
2.5 Gigabit Ethernet, Gigabit Ethernet
Power Consumption
8.70 W
Indoor/Outdoor
Indoor
MIMO Technology
Yes
Series
630
AI-powered
Yes
Bluetooth Standard
Bluetooth 5
Encryption Standard
WPA3-SAE, WPA-ENT, WPA3-ENT, WPA2-SAE, WPA2-ENT, WPA3-CNSA, WPA, WPA3, WPA2
Frequency Band
2.40 GHz, 6 GHz, 5 GHz
USB Standard
USB 2.0 Type A
PoE PD Port
Yes
Number of Network (RJ-45) Ports
2
Wi-Fi Generation
Wi-Fi 6E
Data Encryption
Yes
Beamforming Technology
Yes
USB
Yes
Form Factor
Ceiling Mountable

Description

HPE Aruba Networking AP-635 US Tri Radio 2x2 Wi-Fi 6E Internal Antennas 5-pack Campus Access Point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.