Zoro Homepage

HPE ANW AP-677 US Outdoor AP

  • Mfr # S0P55A

  • Zoro # G114935592


product price: $2,903.99
/ea
Free Shipping & Returns

Key Features

Width
11.4 in
Height
6.7 in
Mounting
Ceiling Mount, Wall Mount, Pole Mount
IP Rating
IP66/67
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S0P55A
Zoro #
G114935592
UPC #
190017641409
Country of Origin
United States

Dimensions

Width
11.4 in
Height
6.7 in
Depth
11.3 in

Description

HPE Aruba Networking AP-677 US Tri Radio 2x2 Wi-Fi 6E Internal Directional Outdoor AP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.