Zoro Homepage

HPE ANW ClearPass N1000 1G HW

  • Mfr # S3N67A

  • Zoro # G514935468


product price: $9,125.99
/ea
Free Shipping & Returns

Key Features

Standards
FIPS 140-2 CC
Number of Ports
4
Includes
ClearPass N1000 1G Hardware Appliance Rackmount Mounting Ears
Mounting
Rack Mount
Encryption Standard
EAP-PEAP, TTLS, PEAP, EAP-TLS, EAP-GTC, EAP-FAST, MSCHAPv2, WPA3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3N67A
Zoro #
G514935468
UPC #
190017708539
Country of Origin
United States

Details

Item
Network Security Appliance
Standards
FIPS 140-2 CC
Number of Ports
4
Includes
ClearPass N1000 1G Hardware Appliance Rackmount Mounting Ears
Mounting
Rack Mount
Encryption Standard
EAP-PEAP, TTLS, PEAP, EAP-TLS, EAP-GTC, EAP-FAST, MSCHAPv2, WPA3
Processor Type
C3758R
Processor Core
Octa-core (8 Core)
Data Link Protocols
HTTP
Power Plug Type
C13 to C14
Firewall Protection Supported
Threat Intelligence, Deep Packet Inspection (DPI), Threat Protection, Network Protection
Ethernet Technology
Gigabit Ethernet
Number of Network (RJ-45) Ports
4
Functionality
Out of Band Management
Application
Security, Enterprise, IoT Devices
Manageable
Yes
Frequency
50 Hz, 60 Hz
Network Standard
1000Base-T
Form Factor
Rack-mountable
Product Line
ClearPass
Microprocessor
C3758R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.