Zoro Homepage

HPE ANW EC BOOST AAS 100M 1Y SUB SAAS

  • Mfr # P37005-H21

  • Zoro # G415660087


product price: $3,888.99
/ea
Free Shipping & Returns

Key Features

Height
0.6 in
For Use With
HPE Disk Enclosures, Apollo 4200 Systems, Apollo 4500 Systems
Endurance Type
Mixed Use
Hot Pluggable
Yes
Drive Interface Standard
12Gb/s SAS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P37005-H21
Zoro #
G415660087
UPC #
-
Country of Origin
China

Dimensions

Height
0.6 in

Details

For Use With
HPE Disk Enclosures, Apollo 4200 Systems, Apollo 4500 Systems
Endurance Type
Mixed Use
Hot Pluggable
Yes
Drive Interface Standard
12Gb/s SAS
Random 4KB Write
48000IOPS
Storage Capacity
960 GB
Device Supported
Server
Interface
SAS
Random 4KB Read
155000IOPS
Endurance (DWPD)
3
Drive Carrier
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.