HPE DL360 G11 4514Y 8SFF MR408I-O SVR

  • Mfr # P72992-005

  • Zoro # G014873932


product price: $16,484.99
/ea
Free Shipping & Returns

Key Features

Maximum Memory Supported
8 TB
Hot Swappable Power Supply
Yes
Number of Processors Installed
1
Controller Type
12Gb/s SAS, Serial ATA/600
Number of Occupied Memory Slots
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P72992-005
Zoro #
G014873932
UPC #
190017727493
Country of Origin
Mexico

Dimensions

Height
1.7"
Depth
29.6"
Width
17.1"
Rack Height
1U

Details

Maximum Memory Supported
8 TB
Hot Swappable Power Supply
Yes
Number of Processors Installed
1
Controller Type
12Gb/s SAS, Serial ATA/600
Number of Occupied Memory Slots
4
Number of Network (RJ-45) Ports
4
Number of Internal 2.5" Bays
8
Number of Solid State Drives
2
PCI Express Details
Slot 1 x16 PCIe 5.0 - Full Height; Slot 2 x16 PCIe 5.0 - Low Profile
Energy Star
Yes
Processor Core
Hexadeca-core (16 Core)
Mount Type
Rack
Operating System Supported
Red Hat Enterprise Linux, Oracle Linux, Windows Server, Linux, Ubuntu, SuSE Linux Enterprise Server
Number of Total Expansion Bays
9
Number of USB 2.0 Ports
1
Error Checking
ECC
Network (RJ-45)
Yes
Number of VGA Ports
1
Number of SFF Bays
8
Memory Technology
DDR5 SDRAM
Power Source
Power Supply
Total Number of Expansion Slots
2
Remote Management Controller
HPE iLO 6
Solid State Drive Configuration
2 x 960GB
Total Solid State Drive Capacity
1.92 TB
Signal Processing
Registered (Buffered)
Processor Type
Xeon Silver
Redundant Power Supply
Yes
Solid State Drive Interface
Serial ATA/600
Total Number of USB Ports
5
Remote Management
Yes
Standard Memory
128 GB
Item
Server
RAID Supported
Yes
Graphics Memory Capacity
16 MB
Plug/Connector Type
C13/C14
Environmentally Friendly
Yes
Number of Power Supplies Installed
2
Number of External 5.25" Bays
1
Power Supply
1000 W
Ethernet Technology
Gigabit Ethernet
Package Contents
ProLiant DL380 G11 Server 6-foot IEC C-13/C-14 Jumper Cord ProLiant DL3XX Gen11 Easy Install Rail 3 Kit
Processor Speed
2 GHz
Processor Generation
5th Gen
Cache
30 MB
Product Line
ProLiant
Hot Swappable Bays
Yes
Controller Model
MR408i-o Gen11
Input Voltage
120 V AC, 230 V AC
Chipset Model
C741
Energy Efficiency Certification
ENERGY STAR 4.0
Number of Processors Supported
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.