Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HPE DL360 G11 5416S 2x32G 8SFF

  • Mfr # P83291-005

  • Zoro # G216289777


product price: $12,814.99
/ea
Free Shipping & Returns

Key Features

Cache
30 MB
Processor Generation
4th Gen
Graphics Memory Capacity
16 MB
Height
1.7"
Number of Internal 2.5" Bays
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P83291-005
Zoro #
G216289777
UPC #
190017803401
Country of Origin
United States

Dimensions

Height
1.7"
Rack Height
1U
Width
17.1"
Depth
29.6"

Details

Cache
30 MB
Processor Generation
4th Gen
Graphics Memory Capacity
16 MB
Number of Internal 2.5" Bays
8
Error Checking
ECC
Number of Solid State Drives
2
Number of VGA Ports
1
Memory Technology
DDR5 SDRAM
Processor Speed
2 GHz
Number of Power Supplies Installed
2
Processor Core
Hexadeca-core (16 Core)
Redundant Power Supply
Yes
Total Number of Memory Slots
32
Solid State Drive Interface
Serial ATA/600
Total Number of Expansion Slots
2
Solid State Drive Configuration
2 x 480GB
Total Solid State Drive Capacity
960 GB
Signal Processing
Registered (Buffered)
Remote Management Controller
HPE iLO6
Remote Management
Yes
RAID Supported
Yes
Number of Network (RJ-45) Ports
2
Ethernet Technology
10 Gigabit Ethernet
Number of Processors Installed
1
Hot Swappable Power Supply
Yes
Mount Type
Rack
Maximum Memory Supported
8 TB
Energy Star
Yes
Network (RJ-45)
Yes
Power Source
Power Supply
Operating System Supported
SuSE Linux Enterprise Server, Windows Server, Oracle Linux, Linux, Ubuntu Server, Red Hat Enterprise Linux
Number of Total Expansion Bays
8
Number of SFF Bays
8
Item
Server
Processor Type
Xeon Gold
Standard Memory
64 GB
Plug/Connector Type
C13/C14
Controller Type
12Gb/s SAS, NVMe, Serial ATA/600
Total Number of USB Ports
5
PCI Express Details
Slot 1 x16 PCIe 5.0 - Full Height; Slot 2 x16 PCIe 5.0 - Low Profile
Number of Occupied Memory Slots
2
Power Supply
1000 W

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.