Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HPE ML110 G11 5416S 2x32G 8SFF

  • Mfr # P83317-005

  • Zoro # G216286301


product price: $11,211.99
/ea
Free Shipping & Returns

Key Features

Power Source
Power Supply
Number of SFF Bays
8
Number of Occupied Memory Slots
2
Number of VGA Ports
1
Processor Core
Hexadeca-core (16 Core)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P83317-005
Zoro #
G216286301
UPC #
190017803487
Country of Origin
United States

Dimensions

Height
18.2"
Depth
23.1"
Rack Height
4.5U
Width
7.7"

Details

Power Source
Power Supply
Number of SFF Bays
8
Number of Occupied Memory Slots
2
Number of VGA Ports
1
Processor Core
Hexadeca-core (16 Core)
Number of Solid State Drives
2
Total Number of Expansion Slots
2
Controller Type
12Gb/s SAS, NVMe, Serial ATA/600
Energy Star
Yes
Graphics Memory Capacity
16 MB
Error Checking
ECC
Memory Technology
DDR5 SDRAM
Hot Swappable Power Supply
Yes
Mount Type
Tower
Ethernet Technology
Gigabit Ethernet
Number of Internal 2.5" Bays
8
Number of DisplayPorts
1
DisplayPort
Yes
Network (RJ-45)
Yes
Maximum Memory Supported
1 TB
Number of Network (RJ-45) Ports
2
Cache
30 MB
Number of Processors Installed
1
Number of Total Expansion Bays
8
Operating System Supported
Citrix XenServer, SuSE Linux Enterprise Server, Ubuntu, Red Hat Enterprise Linux, Oracle Linux, Windows Server
Number of Power Supplies Installed
2
Package Contents
ProLiant ML110 Gen11 ServerPower Cord
Power Supply
800 W
Number of USB 2.0 Ports
1
PCI Express Details
PCIe Gen5: 2 slots (x16), upgradable to 4 slots (x16); OCP3 with PCIe Gen5: 1 slot (x16)
Plug/Connector Type
C14
Processor Speed
2 GHz
Total Number of Memory Slots
16
Solid State Drive Configuration
2 x 960GB
Total Number of USB Ports
5
RAID Levels
0, 1, 5, 6, 10, 50, 60
Item
Server
Total Solid State Drive Capacity
1.92 TB
RAID Supported
Yes
Redundant Power Supply
Yes
Remote Management Controller
HPE iLO Standard with Intelligent Provisioning (embedded), HPE OneView Standard (requires download); HPE iLO Advanced and HPE OneView Advanced (require licenses)
Processor Generation
4th Gen
Remote Management
Yes
Processor Type
Xeon Gold
Signal Processing
Registered (Buffered)
Standard Memory
64 GB
Solid State Drive Interface
Serial ATA/600

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.