Zoro Homepage

Hpe Msl Lto-7 Sas Drive Upgrade Kit

  • Mfr # N7P37A

  • Zoro # G0648099


product price: $11,828.99
/ea
Free Shipping & Returns

Key Features

Drive Width
5.25 in
Native Storage Capacity
6 TB
Compressed Storage Capacity
15 TB
Drive Type
LTO-7
Host Interface
6Gb/s SAS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N7P37A
Zoro #
G0648099
UPC #
889894007070
Country of Origin
Unknown

Dimensions

Drive Width
5.25 in

Details

Native Storage Capacity
6 TB
Compressed Storage Capacity
15 TB
Drive Type
LTO-7
Host Interface
6Gb/s SAS
Mount Type
Internal
Encryption
Yes
Recording Method
Linear Serpentine
Item
Tape Drive

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.