Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HPE NW ION AP US AP22D

  • Mfr # S1U75A

  • Zoro # G212433051


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Standards
802.3bt 802.3at 802.3af
Mounting
Ceiling Mount, Desktop, Wall Mount, Rail Mount
Depth
1.9 in
Height
5.9 in
Includes
Instant On AP22D Wireless Access Point Instant On Quick Start Guide Combined Ceiling and Wall Rail Mount Clip Desktop Mount Ethernet Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1U75A
Zoro #
G212433051
UPC #
190017676289
Country of Origin
United States

Dimensions

Depth
1.9 in
Height
5.9 in
Width
3.4 in

Details

Item
Wireless Access Point
Standards
802.3bt 802.3at 802.3af
Mounting
Ceiling Mount, Desktop, Wall Mount, Rail Mount
Includes
Instant On AP22D Wireless Access Point Instant On Quick Start Guide Combined Ceiling and Wall Rail Mount Clip Desktop Mount Ethernet Cable
Wireless LAN Standard
IEEE 802.11ax
Power Consumption
50 W
Data Encryption
Yes
Ethernet Technology
Gigabit Ethernet, 2.5 Gigabit Ethernet
Network Band
Dual Band
Number of Antennas
2
Beamforming Technology
Yes
Number of Internal Antennas
2
PoE PD Port
Yes
Number of Network (RJ-45) Ports
5
Frequency Band
5 GHz, 2.40 GHz
Communication Protocols
RADIUS, DHCP, PPPoE
Wi-Fi Generation
Wi-Fi 6
Indoor/Outdoor
Indoor
Wireless Transmission Speed
1.44-Gbit/s
Encryption Standard
WPA2, WPA3
MIMO Technology
Yes
Form Factor
Rail-mountable, Wall Mountable, Ceiling Mountable, Desktop
Total Number of Antennas
2
Product Line
Instant On

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.