Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HPE NW ION AP US AP32

  • Mfr # S1T22A

  • Zoro # G312433111


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Mounting
Ceiling Mount, Flush Mount, Wall Mount, Rail Mount
Height
1.5 in
Depth
6.3 in
Width
6.3 in
Wireless LAN Standard
IEEE 802.11ax
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1T22A
Zoro #
G312433111
UPC #
190017674780
Country of Origin
United States

Dimensions

Height
1.5 in
Depth
6.3 in
Width
6.3 in

Details

Item
Wireless Access Point
Mounting
Ceiling Mount, Flush Mount, Wall Mount, Rail Mount
Wireless LAN Standard
IEEE 802.11ax
Ethernet Technology
2.5 Gigabit Ethernet
Communication Protocols
RADIUS, DHCP, PPPoE
Wireless Transmission Speed
3.60-Gbit/s
Encryption Standard
WPA3, WPA2
Power Consumption
11 W
Frequency Band
6 GHz, 5 GHz, 2.40 GHz
Indoor/Outdoor
Indoor
Wi-Fi Generation
Wi-Fi 6E
MIMO Technology
Yes
Number of Network (RJ-45) Ports
1
Beamforming Technology
Yes
Number of Antennas
2
Network Band
Tri Band
Data Encryption
Yes
PoE PD Port
Yes
Product Line
Instant On
Total Number of Antennas
2
Form Factor
Ceiling Mountable, Wall Mountable, Flush Mount, Rail-mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.