Zoro Homepage

HPE NW ION AP21 US Wi-Fi 6 A

  • Mfr # S1T08A

  • Zoro # G812433116


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Height
5.7 in
Depth
2 in
Wireless LAN Standard
IEEE 802.11ax
Width
5.7 in
Mounting
Ceiling Mount, Rail Mount, Wall Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1T08A
Zoro #
G812433116
UPC #
190017676739
Country of Origin
United States

Dimensions

Height
5.7 in
Depth
2 in
Width
5.7 in

Details

Item
Wireless Access Point
Wireless LAN Standard
IEEE 802.11ax
Mounting
Ceiling Mount, Rail Mount, Wall Mount
Communication Protocols
PPPoE, DHCP, RADIUS
MIMO Technology
Yes
Number of Network (RJ-45) Ports
1
Number of Antennas
2
Wi-Fi Generation
Wi-Fi 6
Power Consumption
10.90 W
Network Band
Dual Band
Data Encryption
Yes
Encryption Standard
WPA3, WPA2
PoE PD Port
Yes
Wireless Transmission Speed
1.50-Gbit/s
Indoor/Outdoor
Indoor
Ethernet Technology
Gigabit Ethernet
Beamforming Technology
Yes
Frequency Band
5 GHz, 2.40 GHz
Product Line
Instant On
Total Number of Antennas
2
Form Factor
Wall Mountable, Rail-mountable, Ceiling Mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.