Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HPE R4W01A Instant On AP22 Access Point

  • Mfr # R4W01A

  • Zoro # G803931874


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Mounting
Ceiling, Rail, Wall
Includes
Instant On AP22 Wireless Access Point, Instant On AP22 Quick Start Guide, Combined Ceiling And Wall Rail Mount Clip, Ethernet Cable
Wireless LAN Standard
802.11ax
Color
White
Wireless Transmission Speed
1.66-Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R4W01A
Zoro #
G803931874
UPC #
190017445380
Country of Origin
China

Dimensions

Height
1.5 in
Width
6.3 in

Details

Item
Wireless Access Point
Mounting
Ceiling, Rail, Wall
Includes
Instant On AP22 Wireless Access Point, Instant On AP22 Quick Start Guide, Combined Ceiling And Wall Rail Mount Clip, Ethernet Cable
Wireless LAN Standard
802.11ax
Color
White
Wireless Transmission Speed
1.66-Gbit/s
Frequency Band
5 GHz, 2.40 GHz
PoE (RJ-45) Port
Yes
Ethernet Technology
Gigabit Ethernet
Beamforming Technology
Yes
Power Consumption
10.10 W
Number of Internal Antennas
2
Number of Antennas
2
MIMO Technology
Yes
Encryption
WPA2, WPA3
Number of Network (RJ-45) Ports
1
Data Encryption
Yes
Product Line
Instant On
Encryption Standard
WPA3, WPA2
Form Factor
Ceiling Mountable, Wall Mountable, Rail-mountable
Total Number of Antennas
2

Description

To meet the increasing needs and volumes of connected devices, Aruba Instant On is announcing its first Wi-Fi 6 access point: AP22. Delivering higher capacity and greater performance at a competitive price, the AP22 is the perfect access point for small businesses with expanding mobile, cloud, and IoT requirements.

Wi-Fi Certified 6TM AP22 access points deliver faster Wi-Fi speeds, greater capacity, and reduced latency between access points and devices for a superior Wi-Fi experience. With the AP22, you can upgrade your Wi-Fi network to boost performance across devices now, while preparing it for more mobile and IoT devices in the future.

Already have a demanding mobile and/or IoT environment Delivering 4x the capacity of 802.11ac access points, AP22 can provide an exceptional user experience in a broad variety of scenarios. Remote offices. Hybrid classrooms. Hotels and restaurants. Reimagined retail and hospitality. The AP22 can handle them all without breaking a sweat.

Want to make wires a thing of the past Combine the AP22 with Smart Mesh Wi-Fi for complete wireless coverage.

Specifications
  • Wireless LAN Standard: 802.11ax
  • Frequency Band: 2.40 GHz - 5 GHz
  • Total Number of Antennas: 2
  • Number of Internal Antennas: 2
  • Wireless Transmission Speed: 1.66 Gbit/s
  • MIMO Technology: Yes
  • Beamforming Technology: Yes
  • Data Encryption: Yes
  • Ethernet Technology: Gigabit Ethernet
  • Number of Network (RJ-45) Ports: 1
  • PoE (RJ-45) Port: Yes
  • Power Consumption: 10.10 W
  • Height: 1.5"
  • Width: 6.3"
  • Depth: 6.3"
  • Weight: 1.35 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.