Zoro Homepage

Hpe Smart Array E208E-P Sr Gen10 Ctrlr

  • Mfr # 804398-B21

  • Zoro # G2155987


product price: $2,945.99
/ea
Free Shipping & Returns

Key Features

Device Supported
Storage System, Server
RAID Supported
Yes
RAID Levels
0, 1, 10, 5
Max. Data Transfer Rate
12 Gbit/s
SAS Connector Details
2 x4 Mini-SAS HD ports
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804398-B21
Zoro #
G2155987
UPC #
889296143710
Country of Origin
Unknown

Details

Item
SAS Controller
Device Supported
Storage System, Server
RAID Supported
Yes
RAID Levels
0, 1, 10, 5
Max. Data Transfer Rate
12 Gbit/s
SAS Connector Details
2 x4 Mini-SAS HD ports
Controller Type
Serial ATA/600, 12Gb/s SAS
Mounting
Plug-in Card
Number of SAS Ports (External)
8
Host Interface
PCI Express 3.0 x8
Operating System Supported
CentOS, ClearOS, Hyper-V, Red Hat Enterprise Linux, SuSE Linux Enterprise Server, Windows Server
Number of SAS Ports
8
Compatibility
Data Transfer Rate
96-Gbit/s
Platform Supported
PC, Linux

Description

HPE Smart Array E208e-p SR Gen10 Controller - 12Gb/s SAS, Serial ATA/600 - PCI Express 3.0 x8 - Plug-in Card - RAID Supported - 0, 1, 5, 10 RAID Level - 2 x4 Mini-SAS HD ports - 8 SAS Port(s) External - PC, Linux

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.