Zoro Homepage
This item is Discontinued.
Hpe Hpq 1Tb 7.2K Sff 6G Mdl Sas Hs Hdd 605835-B21

Hpq 1Tb 7.2K Sff 6G Mdl Sas Hs Hdd (Discontinued)

  • Mfr # 605835-B21
  • Zoro # G2574079
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605835-B21
Zoro #
G2574079
UPC #
884962916193
Country of Origin
United States

Dimensions

Height
4.6"
Width
7"
Depth
9"

Details

Product Type
Hard Drive

Description

This HPE brand HPQ 1TB 7.2K SFF 6G MDL SAS HS HDD has a height of 4.6", a width of 7", and a depth of 9". It is a hard drive type product.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.