Zoro Homepage
This item is Discontinued.
Hpe Hpq 3Tb Sas 7.2K 3.5In Dp Mdl Hdd, 625031-B21 625031-B21

Hpq 3Tb Sas 7.2K 3.5In Dp Mdl Hdd, 625031-B21 (Discontinued)

  • Mfr # 625031-B21
  • Zoro # G2567812
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
625031-B21
Zoro #
G2567812
UPC #
885631578759
Country of Origin
United States

Dimensions

Height
5.8"
Width
8.7"
Depth
11.6"

Details

Product Type
Hard Drive

Description

This HPE brand HPQ 3TB SAS 7.2K 3.5in DP Mdl HDD, 625031-B21 has a height of 5.8", width of 8.7", and depth of 11.6". It is a hard drive type product.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.