Zoro Homepage
This item is Discontinued.
Hpe Hpq Bl460C G8 E5-2650V2 2.6 Ghz-32Gb 1P 724084-B21

Hpq Bl460C G8 E5-2650V2 2.6 Ghz-32Gb 1P (Discontinued)

  • Mfr # 724084-B21
  • Zoro # G2560821
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
724084-B21
Zoro #
G2560821
UPC #
887758291757
Country of Origin
United States

Dimensions

Width
2.2"
Height
7.1"
Depth
20.4"

Details

Compatibility
Microsoft Windows Server, Red Hat Enterprise Linux (RHEL), SUSE Linux Enterprise Server (SLES), Canonical Ubuntu, Oracle Solaris, VMware, Citrix XenServer
Operating System
No
Product Type
Server

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.