This item is Discontinued.

Hpe Hpq Dl380Pr08 E5-2609V1 2.40Ghz-10Mb Qc 1P, 670857-S01 670857-S01

Hpq Dl380Pr08 E5-2609V1 2.40Ghz-10Mb Qc 1P, 670857-S01 (Discontinued)

  • Mfr # 670857-S01
  • Zoro # G2521457
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
670857-S01
Zoro #
G2521457
UPC #
886112261702
Country of Origin
United States

Dimensions

Height
3.4"
Depth
27.3"
Width
17.5"

Details

Compatibility
Oracle Solaris, Microsoft Windows Server, Red Hat Enterprise Linux (RHEL), SUSE Linux Enterprise Server (SLES)
Product Type
Server
Operating System
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.