Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hpe Hpq Dl380Pr08 E5-2670V2 2.5Ghz-25Mb Us Svr Sby 734793-S01

Hpq Dl380Pr08 E5-2670V2 2.5Ghz-25Mb Us Svr Sby (Discontinued)

  • Mfr # 734793-S01
  • Zoro # G2523426
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
734793-S01
Zoro #
G2523426
UPC #
887758648209
Country of Origin
United States

Dimensions

Height
3.4"
Width
17.5"
Depth
27.5"

Details

Compatibility
Microsoft Windows Server, Canonical Ubuntu, Red Hat Enterprise Linux (RHEL), SUSE Linux Enterprise Server (SLES), Oracle Solaris, VMware, Citrix XenServer
Product Type
Server
Operating System
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.