Zoro Homepage
This item is Discontinued.
Hpe Hpq E5-2620V2 2.1Ghz-15Mb 6C Dl380P G8 715221-B21

Hpq E5-2620V2 2.1Ghz-15Mb 6C Dl380P G8 (Discontinued)

  • Mfr # 715221-B21
  • Zoro # G2519716
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
715221-B21
Zoro #
G2519716
UPC #
887111934833
Country of Origin
United States

Dimensions

Height
5.2"
Depth
6"
Length
6"
Width
1.8"

Details

Compatibility
HP ProLiant DL380p Gen8 Server
Product Type
Processor Upgrade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.