Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hpe Hpq Smart Array P220I Controller Fio 690164-B21

Hpq Smart Array P220I Controller Fio (Discontinued)

  • Mfr # 690164-B21
  • Zoro # G2566640
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
690164-B21
Zoro #
G2566640
UPC #
886112890025
Country of Origin
Unknown

Details

Package Type
OEM
Product Type
SAS Controller
Number of Logical Drive Supported
64
Host Interface
PCI Express x4
Data Backup Type
Flash Backed Cache
Mounting
Plug-in Card
Number of SAS Ports
1
Item
SAS Controller
RAID Supported
Yes
Number of SAS Ports (Internal)
1
RAID Levels
0, 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.