Zoro Homepage

Instant On AP25 US 4x4 Wi-F

  • Mfr # R9B27A

  • Zoro # G012432872


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Width
7.9 in
Mounting
Wall Mount, Ceiling Mount, Rail Mount
Includes
Instant On AP25 Indoor Access Points, Instant On AP25 Quick Start Guide, Combined Ceiling and Wall Rail Mount Clip, Ethernet Cable
Height
1.8 in
Depth
7.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R9B27A
Zoro #
G012432872
UPC #
190017563534
Country of Origin
United States

Dimensions

Width
7.9 in
Height
1.8 in
Depth
7.9 in

Details

Item
Wireless Access Point
Mounting
Wall Mount, Ceiling Mount, Rail Mount
Includes
Instant On AP25 Indoor Access Points, Instant On AP25 Quick Start Guide, Combined Ceiling and Wall Rail Mount Clip, Ethernet Cable
Wireless LAN Standard
802.11ax
Beamforming Technology
Yes
Data Encryption
Yes
Power Consumption
20.10 W
Ethernet Technology
2.5 Gigabit Ethernet
Number of Network (RJ-45) Ports
1
MIMO Technology
Yes
Frequency Band
5 GHz, 2.40 GHz
PoE PD Port
Yes
Encryption Standard
WPA3, WPA2
Network Band
Dual Band
Wireless Transmission Speed
5.30-Gbit/s
Indoor/Outdoor
Indoor
Product Line
Instant On
Form Factor
Wall Mountable, Rail-mountable, Ceiling Mountable

Description

HPE Networking Instant On AP25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.