Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Instant On AP25 US Bundle

  • Mfr # R9B32A

  • Zoro # G012432889


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Standards
EN 60601-1-1 EN 60601-1-2 WFA
Includes
Instant On AP25 Wireless Access Point Quick Start Guide Combined Ceiling and Wall Rail Mount Clip Ethernet Cable 12V/18W Power Adaptor
Width
7.9 in
Depth
7.9 in
Wireless LAN Standard
802.11ax
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R9B32A
Zoro #
G012432889
UPC #
190017563589
Country of Origin
United States

Dimensions

Width
7.9 in
Depth
7.9 in
Height
1.8 in

Details

Item
Wireless Access Point
Standards
EN 60601-1-1 EN 60601-1-2 WFA
Includes
Instant On AP25 Wireless Access Point Quick Start Guide Combined Ceiling and Wall Rail Mount Clip Ethernet Cable 12V/18W Power Adaptor
Wireless LAN Standard
802.11ax
Mounting
Ceiling Mount, Flush Mount, Rail Mount, Wall Mount
Communication Protocols
PPPoE
Indoor/Outdoor
Indoor
Frequency Band
5 GHz, 2.40 GHz
Beamforming Technology
Yes
Data Encryption
Yes
Ethernet Technology
2.5 Gigabit Ethernet
Network Band
Dual Band
Encryption Standard
WPA3, WPA2
Number of Network (RJ-45) Ports
1
Wireless Transmission Speed
5.30-Gbit/s
Power Consumption
15.90 W
MIMO Technology
Yes
Green Environmental Attribute
Environmentally Friendly
PoE PD Port
Yes
Wi-Fi Generation
Wi-Fi 6
Product Line
Instant On
Environmentally Friendly
Yes
Form Factor
Flush Mount, Wall Mountable, Ceiling Mountable, Rail-mountable

Description

HPE Networking IO AP25 Bundle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.