Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

INT Xeon-G 5416S CPU for

  • Mfr # P49653B21

  • Zoro # G612532095


product price: $2,580.47
/ea
Free Shipping & Returns

Key Features

64-bit Processing
Yes
Overclocking Speed
4 GHz
Intel Trusted Execution Technology
Yes
Device Supported
Server
Clock Speed
2 GHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P49653B21
Zoro #
G612532095
UPC #
190017561981
Country of Origin
United States

Details

Item
Processor Upgrade
64-bit Processing
Yes
Overclocking Speed
4 GHz
Intel Trusted Execution Technology
Yes
Device Supported
Server
Clock Speed
2 GHz
Processor Generation
4th Gen
Process Technology
10 nm
Processor Core
Hexadeca-core (16 Core)
Processor Socket
Socket LGA-4677
L3 Cache
30 MB
Direct Media Interface
16-GT/s
Thermal Design Power
150 W
Processor Threads
32
Thermal Specification
174.2°F (79°C)
L2 Cache
32 MB
Series
5000

Description

INT Xeon-G 5416S CPU for HPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.